Motion
SNW 26-408

DODGE
SNW 26-408

Adapter Sleeve - 4.5000 in Bore Dia.
Mi Item #00552638
MFR #SNW 26-408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SNW 26-408

Adapter Sleeve - 4.5000 in Bore Dia.
Mi Item #00552638
MFR #SNW 26-408

Mfr description
SNW 26-408 ADAPTER 043615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Housing Size
    SAF 526;SAFS 526

Details

  • Compatible Bearing Number
    22226 CCK/W33
  • Lock Nut Number
    AN 26
  • Lock Washer Number
    W 26
  • Manufacturer Catalog
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)