Motion
SNW 26
Adapter Sleeve - 4.5000 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size
MI ITEM #00552644
MFR #SNW 26
Your Price$478.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.5000 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size
MI ITEM #00552644
MFR #SNW 26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$478.67/each(List $550.48)

Overview

Mfr description
SNW 26 X 4-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22226
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.5000 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Includes
    Sleeve (S-26)
  • Series
    SNW
  • UPC_NO
    737533009308
  • Weight
    9.7 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text