Motion
SNW 26 X 4-1/2

TIMKEN
SNW 26 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia.
Mi Item #00552645
MFR #SNW 26 X 4-1/2
Price$704.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 26 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia.
Mi Item #00552645
MFR #SNW 26 X 4-1/2

Mfr description
SNW 26 X 4-1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.68/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Housing Size
    SAF 526;SAFS 526
  • Weight
    8.6 lbs

Details

  • Compatible Bearing Number
    22226 CCK/W33
  • Lock Nut Number
    AN 26
  • Lock Washer Number
    W 26
  • Manufacturer Upc Number
    087796146457
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)