Motion
SNW28X415
Adapter Sleeve - 4.9375 in Bore Dia., 3.9800 in Overall Length
Mi Item #00552651
MFR #SNW28X415
Price$555.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia., 3.9800 in Overall Length
Mi Item #00552651
MFR #SNW28X415

Mfr description
SNW28X415 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$555.34/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in

Details

  • Compatible Bearing Number
    22228K
  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Manufacturer Upc Number
    029176004049
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176004049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)