Motion
SNW 28 X 4-15/16

SKF
SNW 28 X 4-15/16

Adapter Sleeve - 4.9375 in Bore Dia., 101.12 mm Overall Length, 5.497-12 Thread Size, Steel Material
MI ITEM #00552654
MFR #SNW 28 X 4-15/16
Price$604.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 28 X 4-15/16

Adapter Sleeve - 4.9375 in Bore Dia., 101.12 mm Overall Length, 5.497-12 Thread Size, Steel Material
MI ITEM #00552654
MFR #SNW 28 X 4-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$604.79/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Lock Nut Outside Diameter
    7.0990 in
  • Overall Length  
    101.12 mm
  • Thread Size  
    5.497-12
  • Weight
    10.3 lbs

Details

  • Compatible Bearing Number
    22228
  • Country of Origin
    US
  • Includes
    Lock Washer (W28)
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672842

Overview

Mfr description
SNW 28 X 4-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text