Motion
H3128X500
Adapter Sleeve - 5.0000 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #00552661
MFR #H3128X500
Price$785.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.0000 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #00552661
MFR #H3128X500

Mfr description
H3128X500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.93/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Overall Length  
    97 mm
  • Overall Width
    3.8125 in
  • Thread Size  
    M140x2

Details

  • Compatible Bearing Number
    22228
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)