Motion
SNW 28
Adapter Sleeve - 5.0000 in Bore Dia., 5.497-12 Thread Size
Mi Item #00552666
MFR #SNW 28
Price$425.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.0000 in Bore Dia., 5.497-12 Thread Size
Mi Item #00552666
MFR #SNW 28

Mfr description
SNW 28 X 5 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.78/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Thread Size  
    5.497-12
  • Weight
    1.5 lbs

Details

  • Compatible Bearing Number
    22228
  • Hydraulic Nut Number
    HN 28
  • Includes
    Sleeve (S-28)
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)