Motion
SNW 28 X 5

TIMKEN
SNW 28 X 5

Adapter Sleeve - 5.0000 in Bore Dia., Steel Material
MI ITEM #00552667
MFR #SNW 28 X 5
Price$742.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 28 X 5

Adapter Sleeve - 5.0000 in Bore Dia., Steel Material
MI ITEM #00552667
MFR #SNW 28 X 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$742.05/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Housing Size
    SAF 528;SAFS 528
  • Weight
    10.3 lbs

Details

  • Compatible Bearing Number
    22228 CCK/W33
  • Lock Nut Number
    AN 28
  • Lock Washer Number
    W 28
  • Manufacturer Upc Number
    087796146464
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146464

Overview

Mfr description
SNW 28 X 5 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text