Motion
H3130X503
Adapter Sleeve - 5.1875 in Bore Dia., 111 mm Overall Length, M150x2 Thread Size, Steel Material
MI ITEM #00552672
MFR #H3130X503
List Price$1,334.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., 111 mm Overall Length, M150x2 Thread Size, Steel Material
MI ITEM #00552672
MFR #H3130X503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,334.14/each for your price

Overview

Mfr description
H3130X503

Specifications

  • Compatible Bearing Number
    22230
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    4.3125 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB30
  • Includes
    Lock Washer (MB30)
  • Series
    H31
  • UPC_NO
    4012801312509
  • Weight
    13.44 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text