Motion
H3130083 ADAPTER ASSEMBLY

LINK-BELT
H3130083 ADAPTER ASSEMBLY

Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00552675
MFR #H3130083 ADAPTER ASSEMBLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H3130083 ADAPTER ASSEMBLY

Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00552675
MFR #H3130083 ADAPTER ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3130083 ADAP ASSY H3130 5-3/16
  • 5 3/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    22230 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 30
  • Lock Washer Number
    W 30
  • Country of Origin
    China
  • Housing Size
    SAF 530;SAFS 530
  • Series
    Adapters
  • Manufacturer Upc Number
    793699272895
  • UPC_NO
    793699272895
  • Weight
    13.20 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text