1-800-526-9328Support Center
Motion
SNW 30 X 5-3/16
Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00552676
MFR #SNW 30 X 5-3/16
List Price$619.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00552676
MFR #SNW 30 X 5-3/16

Availability:
In Stock
Factory Order
List Price$619.79/each for your price
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
SNW 30 X 5-3/16 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Material
    Steel
  • Taper
    1:12
  • Housing Size
    SAF 530;SAFS 530
  • Compatible Bearing Number
    22230 CCK/W33
  • Lock Nut Number
    AN 30
  • Lock Washer Number
    W 30
  • Manufacturer Upc Number
    662939024440
  • Series
    SNW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text