Motion
SNW 30
Adapter Sleeve - 5.1875 in Bore Dia.
MI ITEM #00552679
MFR #SNW 30
Price$608.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia.
MI ITEM #00552679
MFR #SNW 30

Mfr description
SNW 30 X 5-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.88/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Weight
    16 lbs

Details

  • Compatible Bearing Number
    22230
  • Hydraulic Nut Number
    HN 30
  • Includes
    Sleeve (S-30)
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)