Motion
SNW-30 X 5 3/16

TIMKEN
SNW-30 X 5 3/16

Adapter Sleeve - 5.1875 in Bore Dia., 4.2344 in Overall Length, Steel Material
MI ITEM #00552680
MFR #SNW-30 X 5 3/16
Price$864.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-30 X 5 3/16

Adapter Sleeve - 5.1875 in Bore Dia., 4.2344 in Overall Length, Steel Material
MI ITEM #00552680
MFR #SNW-30 X 5 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$864.54/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Weight
    13.5 lbs

Details

  • Compatible Bearing Number
    22230
  • Includes
    Sleeve (S-30)
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033436

Overview

Mfr description
SNW 30 X 5-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text