Motion
SNW 30
Adapter Sleeve - 5.2500 in Bore Dia., 107.72 mm Overall Length, 5.888-12 Thread Size
MI ITEM #00552686
MFR #SNW 30
List Price$700.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.2500 in Bore Dia., 107.72 mm Overall Length, 5.888-12 Thread Size
MI ITEM #00552686
MFR #SNW 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$700.21/each for your price

Overview

Mfr description
SNW 30 X 5-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22230
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.2500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Includes
    Sleeve (S-30)
  • Series
    SNW
  • UPC_NO
    737533009377
  • Weight
    16 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text