Motion
SNW 32 X 5-7/16

SKF
SNW 32 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia., 116.28 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00552696
MFR #SNW 32 X 5-7/16
Price$879.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 32 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia., 116.28 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00552696
MFR #SNW 32 X 5-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$879.72/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Lock Nut Outside Diameter
    8.0680 in
  • Overall Length  
    116.28 mm
  • Overall Width
    4.5680 in
  • Thread Size  
    6.284-8
  • Weight
    17.47 lbs

Details

  • Compatible Bearing Number
    22232
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 32E
  • Includes
    Lock Washer (W32)
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673191

Overview

Mfr description
SNW 32 X 5-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text