Motion
SNW 32
Adapter Sleeve - 5.4375 in Bore Dia., 6.284-8 Thread Size
MI ITEM #00552698
MFR #SNW 32
Price$732.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 6.284-8 Thread Size
MI ITEM #00552698
MFR #SNW 32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$732.45/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Thread Size  
    6.284-8
  • Weight
    15.5 lbs

Details

  • Compatible Bearing Number
    22232
  • Hydraulic Nut Number
    HN 32
  • Includes
    Sleeve (S-32)
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010465

Overview

Mfr description
SNW 32 X 5-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text