Motion
SNW-32 X 5 7/16

TIMKEN
SNW-32 X 5 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 4.5781 in Overall Length, 6.284-8 Thread Size, Steel Material
Mi Item #00552699
MFR #SNW-32 X 5 7/16
Price$741.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-32 X 5 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 4.5781 in Overall Length, 6.284-8 Thread Size, Steel Material
Mi Item #00552699
MFR #SNW-32 X 5 7/16

Mfr description
SNW 32 X 5-7/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$741.02/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Thread Size  
    6.284-8
  • Weight
    15.6 lbs

Details

  • Compatible Bearing Number
    22232
  • Includes
    Sleeve (S-32)
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)