Miether Bearing Prod (Standard Locknut) SNW 32 X 5-1/2
Miether Bearing Prod (Standard Locknut)
SNW 32 X 5-1/2
Adapter Sleeve - 5.5000 in Bore Dia., Steel Material
MI ITEM #00552705
MFR #SNW 32 X 5-1/2
List Price
$754.55
/each
List Price
$754.55
/each
Adapter Sleeve - 5.5000 in Bore Dia., Steel Material
MI ITEM #00552705
MFR #SNW 32 X 5-1/2
Miether Bearing Prod (Standard Locknut) SNW 32 X 5-1/2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.5000 in Bore Dia., Steel Material
MI ITEM #00552705
MFR #SNW 32 X 5-1/2

Availability:
Factory Order
List Price
$754.55
/each
List Price
$754.55
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 32 X 5-1/2 ADAPTER

Specifications

Bore Diameter
5.5000 in - 5-1/2 in
Compatible Bearing Number
22232 CCK/W33
Housing Size
SAF 532;SAFS 532
Lock Nut Number
AN 32
Lock Washer Number
W 32
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
5.5000 in
Compatible Bearing Number
22232 CCK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data