Motion
SNW 32 X 5-1/2

SKF
SNW 32 X 5-1/2

Adapter Sleeve - 5.5000 in Bore Dia., 116.28 mm Overall Length, Steel Material
MI ITEM #00552706
MFR #SNW 32 X 5-1/2
Price$717.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 32 X 5-1/2

Adapter Sleeve - 5.5000 in Bore Dia., 116.28 mm Overall Length, Steel Material
MI ITEM #00552706
MFR #SNW 32 X 5-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$717.97/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Lock Nut Outside Diameter
    8.0680 in
  • Overall Length  
    116.28 mm
  • Weight
    16.6 lbs

Details

  • Compatible Bearing Number
    22232
  • Country of Origin
    US
  • Includes
    Lock Washer (W32)
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316577105684

Overview

Mfr description
SNW 32 X 5-1/2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text