Motion
SNW 32 X 5-1/2

TIMKEN
SNW 32 X 5-1/2

Adapter Sleeve - 5.5000 in Bore Dia.
MI ITEM #00552708
MFR #SNW 32 X 5-1/2
Your Price$908.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 32 X 5-1/2

Adapter Sleeve - 5.5000 in Bore Dia.
MI ITEM #00552708
MFR #SNW 32 X 5-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$908.12/each(List $1,089.74)

Overview

Mfr description
SNW 32 X 5-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22232 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.5000 in
  • Taper
    1:12
  • Lock Nut Number
    AN 32
  • Lock Washer Number
    W 32
  • Housing Size
    SAF 532;SAFS 532
  • Series
    SNW
  • Manufacturer Upc Number
    087796146471
  • UPC_NO
    087796146471
  • Weight
    15.6 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text