Motion
SNW 32 X 5-3/4

SKF
SNW 32 X 5-3/4

Adapter Sleeve - 5.7500 in Bore Dia., Steel Material
Mi Item #00552713
MFR #SNW 32 X 5-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 32 X 5-3/4

Adapter Sleeve - 5.7500 in Bore Dia., Steel Material
Mi Item #00552713
MFR #SNW 32 X 5-3/4

Mfr description
SNW 32 X 5-3/4 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.7500 in
  • Housing Size
    SAF 532;SAFS 532
  • Weight
    15.43 lbs

Details

  • Compatible Bearing Number
    22232 CCK/W33
  • Lock Nut Number
    AN 32
  • Lock Washer Number
    W 32
  • Manufacturer Upc Number
    7316577001269
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316577001269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)