Motion
SNW 32
Adapter Sleeve - 5.7500 in Bore Dia.
MI ITEM #00552714
MFR #SNW 32
Your Price$741.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.7500 in Bore Dia.
MI ITEM #00552714
MFR #SNW 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$741.21/each(List $852.39)

Overview

Mfr description
SNW 32 X 5-3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22232
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.7500 in
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Includes
    Sleeve (S-32)
  • Series
    SNW
  • UPC_NO
    737533010496
  • Weight
    15.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text