Motion
H3134-515-SNW-ASSY

DODGE
H3134-515-SNW-ASSY

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00552718
MFR #H3134-515-SNW-ASSY
Price$1,159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3134-515-SNW-ASSY

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00552718
MFR #H3134-515-SNW-ASSY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,159.07/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    043620
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475028009

Overview

Mfr description
SNW H3134-515 5-15/16 ADAPTER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text