Motion
SNW 34 X 5-15/16

MIETHER BEARING PRODUCTS
SNW 34 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00552722
MFR #SNW 34 X 5-15/16
List Price$1,111.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNW 34 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00552722
MFR #SNW 34 X 5-15/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,111.48/each for your price

Overview

Mfr description
SNW 34 X 5-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22234 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 34
  • Lock Washer Number
    W 34
  • Housing Size
    SAF 534;SAFS 534
  • Series
    SNW
  • Manufacturer Upc Number
    662939024449
  • UPC_NO
    662939024449
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text