Motion
SNW 34
Adapter Sleeve - 5.9375 in Bore Dia., 6.659-8 Thread Size
MI ITEM #00552725
MFR #SNW 34
Your Price$769.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.9375 in Bore Dia., 6.659-8 Thread Size
MI ITEM #00552725
MFR #SNW 34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$769.08/each(List $1,020.71)

Overview

Mfr description
SNW 34 X 5-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22234
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Includes
    Sleeve (S-34)
  • Series
    SNW
  • UPC_NO
    737533010564
  • Weight
    19.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text