Motion
SNW-34 X 5 15/16

TIMKEN
SNW-34 X 5 15/16

Adapter Sleeve - 5.9375 in Bore Dia., 4.8438 in Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00552726
MFR #SNW-34 X 5 15/16
Price$866.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-34 X 5 15/16

Adapter Sleeve - 5.9375 in Bore Dia., 4.8438 in Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00552726
MFR #SNW-34 X 5 15/16

Mfr description
SNW 34 X 5-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$866.23/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Thread Size  
    6.659-8
  • Weight
    19.4 lbs

Details

  • Compatible Bearing Number
    22234
  • Includes
    Sleeve (S-34)
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)