Motion
SNW 34
Adapter Sleeve - 6.0000 in Bore Dia., 6.659-8 Thread Size
Mi Item #00552734
MFR #SNW 34
Price$850.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.0000 in Bore Dia., 6.659-8 Thread Size
Mi Item #00552734
MFR #SNW 34

Mfr description
SNW 34 X 6 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.59/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Thread Size  
    6.659-8
  • Weight
    19.5 lbs

Details

  • Compatible Bearing Number
    22234
  • Hydraulic Nut Number
    HN 34
  • Includes
    Sleeve (S-34)
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)