Motion
SNW 34 X 6

TIMKEN
SNW 34 X 6

Adapter Sleeve - 6.0000 in Bore Dia., Steel Material
Mi Item #00552735
MFR #SNW 34 X 6
Price$1,273.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 34 X 6

Adapter Sleeve - 6.0000 in Bore Dia., Steel Material
Mi Item #00552735
MFR #SNW 34 X 6

Mfr description
SNW 34 X 6 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,273.86/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Housing Size
    SAF 534;SAFS 534
  • Weight
    19.4 lbs

Details

  • Compatible Bearing Number
    22234 CCK/W33
  • Lock Nut Number
    AN 34
  • Lock Washer Number
    W 34
  • Manufacturer Upc Number
    087796146488
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)