Specifications
Dimensions
- Bore Diameter6.4375 in
Details
- Country of OriginCN
- Manufacturer Catalog Number043622
- Product TypeAdapter Sleeves
- SeriesH
- Type Of BearingSpherical Roller
- UPC_NO782475028023
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)