Motion
SNW36X607
Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
Mi Item #00552740
MFR #SNW36X607
Price$801.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
Mi Item #00552740
MFR #SNW36X607

Mfr description
SNW36X607 6-7/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$801.04/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Overall Length  
    9.06 mm
  • Thread Size  
    7.066-8

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176547195
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176547195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)