Motion
SNW 36 X 6-7/16
Adapter Sleeve - 6.4375 in Bore Dia.
MI ITEM #00552742
MFR #SNW 36 X 6-7/16
List Price$1,193.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia.
MI ITEM #00552742
MFR #SNW 36 X 6-7/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,193.93/each for your price

Overview

Mfr description
SNW 36 X 6-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22236 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.4375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 36
  • Lock Washer Number
    W 36
  • Housing Size
    SAF 536;SAFS 536
  • Series
    SNW
  • Manufacturer Upc Number
    662939024452
  • UPC_NO
    662939024452
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text