Specifications
Dimensions
- Bore Diameter6.5000 in
Details
- Country of OriginCN
- Manufacturer Catalog Number043623
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475028030
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)