Motion
SNW 36 X 6-1/2

SKF
SNW 36 X 6-1/2

Adapter Sleeve - 6.5000 in Bore Dia., 127.97 mm Overall Length, 7.066-8 Thread Size, Steel Material
MI ITEM #00552753
MFR #SNW 36 X 6-1/2
Price$1,094.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 36 X 6-1/2

Adapter Sleeve - 6.5000 in Bore Dia., 127.97 mm Overall Length, 7.066-8 Thread Size, Steel Material
MI ITEM #00552753
MFR #SNW 36 X 6-1/2

Mfr description
SNW 36 X 6-1/2 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,094.03/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Lock Nut Outside Diameter
    9.0680 in
  • Overall Length  
    127.97 mm
  • Overall Width
    5.0280 in
  • Thread Size  
    7.066-8
  • Weight
    18.52 lbs

Details

  • Compatible Bearing Number
    22236
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 36E
  • Includes
    Lock Washer (W36)
  • Lock Nut Number
    AN36
  • Lock Washer Number
    W36
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)