Motion
SNW 36
Adapter Sleeve - 6.5000 in Bore Dia., 7.066-8 Thread Size
MI ITEM #00552754
MFR #SNW 36
List Price$1,093.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.5000 in Bore Dia., 7.066-8 Thread Size
MI ITEM #00552754
MFR #SNW 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.30/each for your price

Overview

Mfr description
SNW 36 X 6-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22236
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.5000 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN36
  • Lock Washer Number
    W36
  • Includes
    Sleeve (S-36)
  • Series
    SNW
  • UPC_NO
    737533010595
  • Weight
    2.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text