Overview
Mfr description
SNW H3138-615 ASSY 6-15/16 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter6.9375 in
- Country of OriginCN
- SeriesSNW
- Manufacturer Catalog Number043624
- UPC_NO782475028047
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data