Motion
H3138111 ADAPTER ASSEMBLY

LINK-BELT
H3138111 ADAPTER ASSEMBLY

Adapter Sleeve - 6.9375 in Bore Dia., Steel Material
MI ITEM #00552761
MFR #H3138111 ADAPTER ASSEMBLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H3138111 ADAPTER ASSEMBLY

Adapter Sleeve - 6.9375 in Bore Dia., Steel Material
MI ITEM #00552761
MFR #H3138111 ADAPTER ASSEMBLY

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3138111 ADAP ASSY H3138 6-15/16
  • 6 15/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    22238 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 38
  • Lock Washer Number
    W 38
  • Country of Origin
    China
  • Housing Size
    SAF 538;SAFS 538
  • Series
    Adapters
  • Manufacturer Upc Number
    793699272963
  • UPC_NO
    793699272963
  • Weight
    18.60 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text