Motion
SNW 38 X 6-15/16

SKF
SNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 133.63 mm Overall Length, 7.472-8 Thread Size, Steel Material
Mi Item #00552763
MFR #SNW 38 X 6-15/16
Price$1,225.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 133.63 mm Overall Length, 7.472-8 Thread Size, Steel Material
Mi Item #00552763
MFR #SNW 38 X 6-15/16

Mfr description
SNW 38 X 6-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,225.91/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Lock Nut Outside Diameter
    9.4740 in
  • Overall Length  
    133.63 mm
  • Overall Width
    5.2510 in
  • Thread Size  
    7.472-8
  • Weight
    20.28 lbs

Details

  • Compatible Bearing Number
    22238
  • Hydraulic Nut Number
    HMVC 38E
  • Includes
    Lock Washer (W38)
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)