Motion
SNW 38
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #00552765
MFR #SNW 38
Your Price$1,067.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #00552765
MFR #SNW 38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,067.64/each(List $1,227.78)

Overview

Mfr description
SNW 38 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22238
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Includes
    Sleeve (S-38)
  • Series
    SNW
  • UPC_NO
    737533010625
  • Weight
    23.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text