Motion
SNW 38 X 6-15/16

TIMKEN
SNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia.
MI ITEM #00552766
MFR #SNW 38 X 6-15/16
Your Price$1,504.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia.
MI ITEM #00552766
MFR #SNW 38 X 6-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,504.11/each(List $1,540.88)

Overview

Mfr description
SNW 38 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22238 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Taper
    1:12
  • Lock Nut Number
    AN 38
  • Lock Washer Number
    W 38
  • Housing Size
    SAF 538;SAFS 538
  • Series
    SNW
  • Manufacturer Upc Number
    087796033474
  • UPC_NO
    087796033474
  • Weight
    23.4 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text