Motion
H3138-700-SNW-ASSY

DODGE
H3138-700-SNW-ASSY

Adapter Sleeve - 7.0000 in Bore Dia.
Mi Item #00552769
MFR #H3138-700-SNW-ASSY
Price$1,108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3138-700-SNW-ASSY

Adapter Sleeve - 7.0000 in Bore Dia.
Mi Item #00552769
MFR #H3138-700-SNW-ASSY

Mfr description
SNW H3138-700 ASSY 7" ADAPTER 043625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.80/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    043625
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475028054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)