1-800-526-9328Support Center
Motion
SNW 38

Standard Locknut LLC
SNW 38

Adapter Sleeve - 7.0000 in Bore Dia., 7.472-8 Thread Size, Steel Material
MI ITEM #00552774
MFR #SNW 38
List Price$1,039.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Standard Locknut LLC
SNW 38

Adapter Sleeve - 7.0000 in Bore Dia., 7.472-8 Thread Size, Steel Material
MI ITEM #00552774
MFR #SNW 38

Availability:Factory Order
List Price$1,039.67/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
SNW 38 X 7 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.0000 in
  • Material
    Steel
  • Taper
    1:12
  • Thread Size
  • Includes
    Sleeve (S-38)
  • Compatible Bearing Number
    22238
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Material / Coating
    Steel
  • Series
    SNW
  • Weight
    23.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

SNW 38 X 7
SKF SNW 38 X 7
Adapter Sleeve - 7.0000 in Bore Dia., 133.63 mm Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00552773
In stock
$1,231.49/each
H3138-SNW-700
Dodge H3138-SNW-700
Adapter Sleeve - 7.0000 in Bore Dia., 5.2600 in Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00552769
In stock
$1,416.80/each
SNW-38 X 7
Timken SNW-38 X 7
Adapter Sleeve - 7.0000 in Bore Dia., 5.2656 in Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00552775
Factory Order
$1,273.96/each
H3138112
Link-Belt H3138112
Adapter Sleeve - 7.0000 in Bore Dia., Steel Material
MI ITEM #00552771
Factory Order
Quote required
SNW38X7 ADAPTER
NTN SNW38X7 ADAPTER
SNW38X7 ADAPTER
MI ITEM #07185119
Factory Order
$1,225.41/each
SNW 38 X 7
Miether Bearing Prod (Standard Locknut) SNW 38 X 7
Adapter Sleeve - 7.0000 in Bore Dia., Steel Material
MI ITEM #00552772
Factory Order
$1,086.81/each
SNW38X7 ADAPTER
PT International Corporation SNW38X7 ADAPTER
SNW38X7 ADAPTER
MI ITEM #03579480
Factory Order
$1,238.12/each