Motion
SNW407316

LINK-BELT
SNW407316

Adapter Sleeve - 7.1875 in Bore Dia.
MI ITEM #00552781
MFR #SNW407316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW407316

Adapter Sleeve - 7.1875 in Bore Dia.
MI ITEM #00552781
MFR #SNW407316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW407316 ADAP ASSY SNW40-7 3/16
  • 7 3/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    22240 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.1875 in
  • Taper
    1:12
  • Lock Nut Number
    AN 40
  • Lock Washer Number
    W 40
  • Country of Origin
    United States of America
  • Housing Size
    SAF 540;SAFS 540
  • Series
    SNW
  • Manufacturer Upc Number
    662327137410
  • UPC_NO
    662327137410
  • Weight
    24.97 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text