Miether Bearing Prod (Standard Locknut) SNW 40 X 7-3/16
Miether Bearing Prod (Standard Locknut)
SNW 40 X 7-3/16
Adapter Sleeve - 7.1875 in Bore Dia., Steel Material
MI ITEM #00552782
MFR #SNW 40 X 7-3/16
Quote Required
This product requires a Quote Request
Adapter Sleeve - 7.1875 in Bore Dia., Steel Material
MI ITEM #00552782
MFR #SNW 40 X 7-3/16
Miether Bearing Prod (Standard Locknut) SNW 40 X 7-3/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.1875 in Bore Dia., Steel Material
MI ITEM #00552782
MFR #SNW 40 X 7-3/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 40 X 7-3/16 ADAPTER

Specifications

Bore Diameter
7.1875 in - 7-3/16 in
Compatible Bearing Number
22240 CCK/W33
Housing Size
SAF 540;SAFS 540
Lock Nut Number
AN 40
Lock Washer Number
W 40
Manufacturer UPC Number
662939024461
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
7.1875 in
Compatible Bearing Number
22240 CCK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data