Motion
SNW 40 X 7-3/16

SKF
SNW 40 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 139.29 mm Overall Length, 7.847-8 Thread Size, Steel Material
MI ITEM #00552783
MFR #SNW 40 X 7-3/16
Price$1,396.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 40 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 139.29 mm Overall Length, 7.847-8 Thread Size, Steel Material
MI ITEM #00552783
MFR #SNW 40 X 7-3/16

Mfr description
SNW 40 X 7-3/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,396.30/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Lock Nut Outside Diameter
    9.8490 in
  • Overall Length  
    139.29 mm
  • Thread Size  
    7.847-8
  • Weight
    23.41 lbs

Details

  • Compatible Bearing Number
    22240
  • Includes
    Lock Washer (W40)
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)