Motion
40X7.188
Adapter Sleeve - 7.1875 in Bore Dia., 7.847-8 Thread Size, Steel Material
Mi Item #00552784
MFR #40X7.188
Price$1,150.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.1875 in Bore Dia., 7.847-8 Thread Size, Steel Material
Mi Item #00552784
MFR #40X7.188

Mfr description
SNW 40 X 7-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.69/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Thread Size  
    7.847-8
  • Weight
    3.5 lbs

Details

  • Compatible Bearing Number
    22240
  • Includes
    Sleeve (S-40)
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)