Motion
SNW 40 X 7-3/16

TIMKEN
SNW 40 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia.
MI ITEM #00552785
MFR #SNW 40 X 7-3/16
List Price$1,709.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 40 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia.
MI ITEM #00552785
MFR #SNW 40 X 7-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,709.38/each for your price

Overview

Mfr description
SNW 40 X 7-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22240 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.1875 in
  • Taper
    1:12
  • Lock Nut Number
    AN 40
  • Lock Washer Number
    W 40
  • Housing Size
    SAF 540;SAFS 540
  • Series
    SNW
  • Manufacturer Upc Number
    087796033481
  • UPC_NO
    087796033481
  • Weight
    30.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text