Motion
SNW 44 X 7-1/2

SKF
SNW 44 X 7-1/2

Adapter Sleeve - 7.5000 in Bore Dia., Steel Material
MI ITEM #00552792
MFR #SNW 44 X 7-1/2
Price$2,281.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 44 X 7-1/2

Adapter Sleeve - 7.5000 in Bore Dia., Steel Material
MI ITEM #00552792
MFR #SNW 44 X 7-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,281.84/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Lock Nut Outside Diameter
    11.0050 in
  • Overall Width
    5.8910 in
  • Weight
    40.3 lbs

Details

  • Compatible Bearing Number
    22244 CCK/W33
  • Country of Origin
    US
  • Includes
    Lock Washer (W44)
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673276

Overview

Mfr description
SNW 44 X 7-1/2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text