Motion
SNW 44
Adapter Sleeve - 7.9375 in Bore Dia., 8.628-8 Thread Size
MI ITEM #00552803
MFR #SNW 44
Your Price$1,234.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.9375 in Bore Dia., 8.628-8 Thread Size
MI ITEM #00552803
MFR #SNW 44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,234.51/each(List $1,419.68)

Overview

Mfr description
SNW 44 X 7-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22244
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.9375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Includes
    Sleeve (S-44)
  • Series
    SNW
  • UPC_NO
    737533010717
  • Weight
    32.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text