Motion
SNW-44 X 7 15/16

TIMKEN
SNW-44 X 7 15/16

Adapter Sleeve - 7.9375 in Bore Dia., 5.9063 in Overall Length, 8.628-8 Thread Size, Steel Material
Mi Item #00552804
MFR #SNW-44 X 7 15/16
Price$1,696.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-44 X 7 15/16

Adapter Sleeve - 7.9375 in Bore Dia., 5.9063 in Overall Length, 8.628-8 Thread Size, Steel Material
Mi Item #00552804
MFR #SNW-44 X 7 15/16

Mfr description
SNW 44 X 7-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.16/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Thread Size  
    8.628-8
  • Weight
    33 lbs

Details

  • Compatible Bearing Number
    22244
  • Includes
    Sleeve (S-44)
  • Lock Nut Number
    N044
  • Lock Washer Number
    W44
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)