Motion
SNW 44X7.7/8

SKF
SNW 44X7.7/8

Adapter Sleeve - 7.8750 in Bore Dia., 8.628-8 Thread Size
Mi Item #00552807
MFR #SNW 44X7.7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 44X7.7/8

Adapter Sleeve - 7.8750 in Bore Dia., 8.628-8 Thread Size
Mi Item #00552807
MFR #SNW 44X7.7/8

Mfr description
SNW 44 X 7-7/8 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.8750 in
  • Thread Size  
    8.628-8

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)